Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Signal Sling

Signal Sling IIIE 50x6

5.00 (1)
Item.#
08242595
Mfr.#
IIIE 50x6
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-07-05
Now we ship to...
...see all
Item Feature
Sling Width (mm)
50
Standard Working Load (t)
1.6 or less
Type
IIIE type (both ends eye type)
Sewing Part Length (mm)
200
Caution
Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended., Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended.
Working Load (t)
The hanging basket (4 Tentsu): 3.2 following: (2 Tentsu) hanging basket below 1.28: hanging choke below 6.4
Breaking Load (kN)
100 or more
Overall Length (m)
6
Thickness (mm)
41860
Impeller Eye Length (mm)
300
Strength Retention (%)
(Mouse body) 59x99.8x39, (receiver) 18x13.1x5.7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Device lifting
5
From Japan
On 2017-12-28 15:34:38
It was satisfactory enough. It was also perfect for the size of the item.
This review is about item#8242324.