90 or more: (single-sided full width to the core part) the thickness direction 85 or more: (two on one side to the core part) width direction
Sewing Part Length (mm)
200
Sling Width (mm)
50
Standard Working Load (t)
1.6 or less
Type
IIIE type (both ends eye type)
Caution
Working load limit is when the service load suspension angle is 0 degree.
Can adjust the length of the eye, but if adjusted to short then it loses strength.
Without the reinforcement tube, cargo cannot be suspended., Working load limit is when the service load suspension angle is 0 degree.
Can adjust the length of the eye, but if adjusted to short then it loses strength.
Without the reinforcement tube, cargo cannot be suspended.