Buy more than* S$200* and get FREE SHIPPING

  • Signal Sling

Signal Sling IIIE 75x2

Item.#
08242701
Mfr.#
IIIE 75x2
Package Qty.
1PC
Ship pack of
1
95.91 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Overall Length (m)
2
Thickness (mm)
41860
Impeller Eye Length (mm)
400
Breaking Load (kN)
More than 150
Strength Retention (%)
90 or more: (single-sided full width to the core part) the thickness direction 85 or more: (two on one side to the core part) width direction
Caution
Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended., Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended.
Type
IIIE type (both ends eye type)
Sewing Part Length (mm)
300
Sling Width (mm)
75
Standard Working Load (t)
2.5 or less
Working Load (t)
Hanging basket (4 tent): 5.0 or less: (2 tent) hanging basket below 2.0: hanging choke 10.0