Buy more than* S$200* and get FREE SHIPPING

  • Signal Sling

Signal Sling IIIE 75x2.5

5.00 (1)
Item.#
08242717
Mfr.#
IIIE 75x2.5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-03-06
Now we ship to...
...see all
Item Feature
Thickness (mm)
41860
Impeller Eye Length (mm)
400
Breaking Load (kN)
More than 150
Overall Length (m)
2.5
Caution
Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended., Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended.
Working Load (t)
Hanging basket (4 tent): 5.0 or less: (2 tent) hanging basket below 2.0: hanging choke 10.0
Sewing Part Length (mm)
300
Sling Width (mm)
75
Standard Working Load (t)
2.5 or less
Type
IIIE type (both ends eye type)
Strength Retention (%)
90 or more: (single-sided full width to the core part) the thickness direction 85 or more: (two on one side to the core part) width direction
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Device lifting
5
From Japan
On 2017-12-28 15:34:38
It was satisfactory enough. It was also perfect for the size of the item.
This review is about item#8242324.