Buy more than* S$200* and get FREE SHIPPING

  • Signal Sling

Signal Sling IIIE 150x3

Item.#
08243094
Mfr.#
IIIE 150x3
Package Qty.
1PC
Ship pack of
1
259.90 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Sewing Part Length (mm)
400
Sling Width (mm)
150
Standard Working Load (t)
5.0 or less
Type
IIIE type (both ends eye type)
Caution
Working load limit is when the service load suspension angle is 0 degree. Can adjust the length of the eye, but if adjusted to short then it loses strength. Without the reinforcement tube, cargo cannot be suspended.
Working Load (t)
Hanging basket (4 tent): 10.0 or less: (2 tent) hanging basket below 4.0: hanging choke 20.0 below
Impeller Eye Length (mm)
500
Breaking Load (kN)
More than 300
Overall Length (m)
3
Thickness (mm)
41892
Strength Retention (%)
90 or more: (single-sided full width to the core part) the thickness direction 85 or more: (two on one side to the core part) width direction