Buy more than* S$200* and get FREE SHIPPING

  • 9.5 square. Hexagon wrench set

9.5 square. Hexagon wrench set TBT306H

4.33 (3)
Item.#
08244047
Mfr.#
TBT306H
Package Qty.
1Set(6PCSet)
Ship pack of
1
70.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0118
2014 TRUSCO Published Page
2-0115
Weight (g)
405, 405
Accessories
Socket holder
Outlet Corner (sq.)
9.5, 9.5
Type
Standard, Standard
TRUSCO Part Number
307-7462, 307-7462
Set Contents
Hexagon bit socket: BT3 over 04,05,06,08,10,2P Socket holder: EHB306 , Hexagon bit socket: BT3-04, 05, 06, 08, 10, 2P Socket holder: EHB306
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To the maintenance of the motorcycle
5
From Japan
On 2017-06-21 17:49:56
I used it around the front of the bike. It is good quality price in a good way. However, I feel that the length of the Oita socket holder is left over.
This review is about item#36998771.
I mainly use it with a torque wrench.
3
From Japan
On 2015-04-08 18:38:04
It is good, but I want you to add + 3 to the set.
This review is about item#08244047.
Installation and removal of hexagonal bolt
5
From Japan
On 2013-11-26 13:53:10
When it is not possible to remove with an L type hexagonal wrench, using a socket makes it easy to remove and convenient, it is convenient.
This review is about item#36998771.