Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ink Cartridge HP130

Ink Cartridge HP130 C8767HJ(HP130)

by HP
4.00 (2)
Item.#
08244853
Mfr.#
C8767HJ(HP130)
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Manufacturer compatible models
Hewlett-Packard (HP)
Type
Genuine product
Color
Black
Compatible
[] Photosmart 2575/2575a/2610/2710/8753/D5160, [] OfficeJet 7210/7410, [5740] DeskJet / 6840, [facsimile multifunction machine Miracle] AI-M1000/UX-MF10CL/UX-MF10CW/UX -MF25CL/UX-MF25CW/UX-MF30CL/UX-MF30CW/UX-MF40CL/UX-MF40CW/UX-MF50CL/UX-MF50CW/UX-MF60CL
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Form print
5
From Japan
On 2014-11-25 17:57:15
The price of the split I feel like less number of images that can be printed, but be due to the performance of the printer.
This review is about item#08244853.
fax
3
From Japan
On 2013-02-13 17:38:16
Since the Well of genuine products, is common.
This review is about item#08244853.