Buy more than* S$200* and get FREE SHIPPING

  • Ink Cartridge HP134

Ink Cartridge HP134 C9363HJ(HP134)

by HP
4.00 (2)
Item.#
08244871
Mfr.#
C9363HJ(HP134)
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Manufacturer compatible models
Hewlett-Packard (HP)
Type
Genuine product
Color
Three-color
Compatible
[] Photosmart 2575/2575a/2610/2710/325/335/385/475/8753/D4160/D5160, [] OfficeJet 6210/7210/7410/H470, [] DeskJet 460c/460cb/5740/6840, [PSC] 1610/2355, [facsimile multifunction machine Miracle] AI-M1000/UX-MF10CL/UX-MF10CW/UX-MF25CL/UX-MF25CW/UX-MF30CL/U
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Replacement for ink shortage
3
From Japan
On 2013-03-13 16:01:52
I am happy with lower prices than mass merchandisers.
This review is about item#08244871.
Print office documents
5
From Japan
On 2010-12-21 08:04:59
I think the product is nice. It is increment type. It is slightly cheaper although it is more than a ○ ○ le. I would appreciate it if you can make it a little cheaper.
This review is about item#08244871.