|
Ink Cartridge HP135 C8766HJ(HP135)
(2)
- Item.#
- 08244887
- Mfr.#
- C8766HJ(HP135)
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Manufacturer compatible models
- Hewlett-Packard (HP)
- Type
- Genuine product
- Color
- Three-color
- Compatible
- [] Photosmart C3175/C3180/C4175/C4180/D4160/D5160/2610/2710/7830/8753/2575/2575a/325/335/385/475, [] OfficeJet 6210/6310/7210/7410/H470, [DeskJet ] 460c/460cb/5740/6840, [PSC 1510/1610/2355], [facsimile multifunction machine Miracle] AI-M1000/UX-MF10CL/UX
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Color Copy
From Japan
On 2014-06-18 14:37:24
No uneven coloring is also good feeling
Ink change
From Japan
On 2014-01-25 01:25:52
It will be saved if it is a bit cheaper