Buy more than* S$200* and get FREE SHIPPING

  • Z Binder
  • Z Binder
  • Z Binder

Z Binder FZ-140-02

by TEJI
5.00 (1)
Item.#
08244932
Mfr.#
FZ-140-02
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (cover)
Polypropylene, Z type press metal fittings
Across Back (mm)
15
Size
A4 vertical
Color
Blue
Dimensions (Vetical x Horizontal) (mm)
310x240
Storage Number of Sheets
120 sheets (Maximum) of copy papers
Specification
Product that complies with "Law on Promoting Green Purchasing"
Green Purchasing Law
Compatible
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2015-01-20 13:19:45
I do not know yet, but I doubt the durability
This review is about item#08244932.