Buy more than* S$200* and get FREE SHIPPING

  • Super Punchless File Z Type
  • Super Punchless File Z Type
  • Super Punchless File Z Type

Super Punchless File Z Type F-347U-5

5.00 (3)
Item.#
08244975
Mfr.#
F-347U-5
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
306x239
Green Purchasing Law
Ideal
Material (cover)
Recycled polypropylene 50%
Size
A4 vertical
Specification
Law on Promoting Green Purchasing Compliant
Across Back (mm)
20
Material (binding tool)
Steel
Storage Number of Sheets
120 sheets of copy papers
Color
Yellow
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Everyday use
5
From Japan
On 2017-12-08 15:31:57
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#08244966.
Save drawings
5
From Japan
On 2017-09-20 15:56:00
Since the clamping force is strong, it is possible to hold firmly even if 50 copy sheets are bound.
This review is about item#8244984.
Document arrangement
5
From Japan
On 2017-05-19 14:39:38
I organize the papers by color, but I am saved because red was never found anywhere.
This review is about item#8244966.