Buy more than* S$200* and get FREE SHIPPING

  • Request Clear Book
  • Request Clear Book
  • Request Clear Book

Request Clear Book G3202-14

5.00 (1)
Item.#
08245097
Mfr.#
G3202-14
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Across Back (mm)
32
Color
Water
Dimensions (Vetical x Horizontal) (mm)
306x240
Size
A4 vertical
Number of Pockets
40
Material
Cover: 50% recycled polypropylene, Pocket: 40% 40% recycled polypropylene, showing mount: waste paper pulp mixing rate of 70%
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2014-09-22 21:31:36
Very easy to use
This review is about item#08245036.