Buy more than* S$200* and get FREE SHIPPING

  • Flat File
  • Flat File
  • Flat File

Flat File 99K Fu-A4S-BX10

4.89 (18)
Item.#
08245115
Mfr.#
99K Fu-A4S-BX10
Package Qty.
1Pack(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Suitable for sorting documents, data, and catalogs. Use at home or school for sorting data.
Filing Thickness (mm)
15
Size
A4 vertical
Number of Holes
2-hole
Material (cover)
Color board
Storage Number of Sheets
150
Material (binding tool)
Polystyrene resin
Color
Blue
Customer Reviews
5 star 17
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.89
18 Customer Reviews
The reviews are automatic translation.
Used for documents to be submitted by government agencies
5
From Japan
On 2017-06-02 15:21:35
Since it is a file, it is standing up and stored, but because the paper is inevitably bent, the corner is bent, it will be helpful if you reinforce only the corner or do something
This review is about item#8245115.
Use at work
5
From Japan
On 2017-04-26 08:56:30
As I purchased every month, there is handling and it is saved
This review is about item#35058676.
Storage of documents etc.
5
From Japan
On 2016-03-30 09:22:16
I can use it rationally. There are no particular improvement points.
This review is about item#08245115.
Files of various paper materials
5
From Japan
On 2016-01-15 16:19:28
I have been using this product forever, but I have no complaints at all.
This review is about item#35058685.
Document filing at work
5
From Japan
On 2015-03-06 22:59:30
I continue using it for a long time. Although it is a standard, it is cheap · durable. If you change to another company's color, the color will change to Vimyo, so I like Kokuyo after all.
This review is about item#08245115.
For document arrangement
5
From Japan
On 2014-12-11 15:53:59
Increase the thickness version of the file.
This review is about item#08245115.
Document arrangement
3
From Japan
On 2014-09-25 13:16:48
I could not get it on other sites, so I was thankful.
This review is about item#08245115.
Filing
5
From Japan
On 2014-07-18 11:10:00
I write about each document contents by color. In case of annual use, I use it properly with MonotaRo in the case of Kokuyo monthly use
This review is about item#08245115.
Document classification storage
5
From Japan
On 2014-03-14 13:33:11
Will not it be easy to explain with standard items? It is good that you can use it easily.
This review is about item#08245115.
Organization of administrative documents
5
From Japan
On 2013-08-01 14:53:47
It is exactly an ordinary file, so cheap one is the best.
This review is about item#08245115.