Buy more than* S$200* and get FREE SHIPPING

  • Parts Box, "Super Pitch Deep"
  • Parts Box,
  • Parts Box,
  • Parts Box,

Parts Box, "Super Pitch Deep" SP-3400DD

4.25 (8)
Item.#
08245185
Mfr.#
SP-3400DD
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (handle)
ABS plastic
Material (cover)
High shock-resistance copolymer
Dimensions (Length L x Width W x Height H) (mm)
342x290x90
Weight (kg)
1.2
Color (Body)
Dark green
Lid Color
Clear
Material (Body)
High shock-resistance copolymer
Accessories
Twelve divider plates
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Component arrangement
4
From Japan
On 2017-02-16 10:01:49
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#8245185.
accessory case
5
From Japan
On 2016-04-12 09:28:24
It will be no matter what number it is, this is very good, size feeling, strength, lifetime all passed, there are similar products of the monotaro original but honestly no good, I recommend this
This review is about item#08245185.
DIY bit insertion
5
From Japan
On 2014-05-06 22:05:16
I bought two. It's really nice.
This review is about item#08245185.
Nails and drill nails
4
From Japan
On 2013-10-04 15:24:58
Since we are still using it, we need improvement as we decide to decide the width of the space
This review is about item#08245185.
I use it for sorting by jig size.
4
From Japan
On 2012-06-25 14:54:20
Since the lock is also working well, there seems to be no worry that the jig will pop out. In terms of size, because I was feeling great, it is noisy hitting a plastic partition when I carry it, I am anxious not to break the partition. I am trying to paste it even with cushioning material also for protection.
This review is about item#08245185.
Parts storage
4
From Japan
On 2012-04-24 09:11:06
It is satisfactory because the box itself is also durable because the commodity itself can be set finely, but I think that you can also sell the separating board separately as the partition plate is necessary from the 12 sheets included.
This review is about item#08245185.
Storage of small parts
3
From Japan
On 2012-03-29 13:03:39
Handling is not good Tightening is not good Easy to fix Locking is difficult to use
This review is about item#08245185.
Tire business trip work
5
From Japan
On 2011-11-06 10:36:24
It has a lock, and it has tremendous depth as well. We put a lot of balance weight, valve, core etc. of the wheel.
This review is about item#08245185.