Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Parts Box, "Super Pitch Deep"
  • Parts Box,
  • Parts Box,
  • Parts Box,

Parts Box, "Super Pitch Deep" SP-3400F

4.10 (10)
Item.#
08245194
Mfr.#
SP-3400F
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (handle)
ABS plastic
Dimensions (Length L x Width W x Height H) (mm)
342x290x90
Color
Clear
Material (cover)
High shock-resistance copolymer
Material (Body)
High shock-resistance copolymer
Weight (kg)
0.8
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Product sample case
5
From Japan
On 2018-03-27 15:28:26
It is strong, looks good, and both prices are satisfied. I would like to purchase again.
This review is about item#8245194.
Picking up light tools etc.
5
From Japan
On 2018-03-03 14:08:48
It took locks easily, and opening and closing was also smooth. It was perfect for putting light accessories. I am satisfied.
This review is about item#8245194.
For storing electric drills
5
From Japan
On 2018-01-14 17:46:06
I searched for a case for an electric drill with a tool box, but it was not found inside. Since this product was a category of accessories box (parts case) I was able to find it at last by looking around a lot. Because shape, size and performance are perfect for electric drills, I think that it was better to have sent to the category of the tool box.
This review is about item#8245194.
Electrical construction
5
From Japan
On 2017-10-19 14:53:07
The material of the case is thick and rigidity is high and it is a good feeling. When pulling the gray portion of the handle, unlocking is also interesting with a mechanism not found in other cases, but at first it was confusing, but it is convenient. It's rugged and its size is just right, so I will repeat again.
This review is about item#08245194.
To organize various things
5
From Japan
On 2016-02-17 13:23:23
It is surprisingly good to have capacity, overlapping points, transparent and content check points. I am also solid making. I think that I already bought more than 30 items, but it is my favorite.
This review is about item#08245194.
Some electronic equipment I bought was with a case, but because it was a case that was too big, I found the smallest case that the electronics can fit. I use it to temporarily store electronic equipment.
5
From Japan
On 2015-10-12 16:27:08
I am very interested in cases etc, but I knew that this product started this time. Although it is an A4 type but there is a deepness This product is a wonderful item with a wide range of use. Moreover, the structure is solid enough to fit the price.
This review is about item#08245194.
toolbox
4
From Japan
On 2014-10-16 01:23:09
Regarding the lock as well, if the lid is normally closed, it will be fine without operation so it will not be a problem. In the case of a metal box which I used beforehand, I was forcibly closed and closed We reduced the number of objects this time because it is a molded item It is slightly uneven It thinks that it is not a metal box, so I think that it is not a problem I think that it is even better if there is a kind in the inside and the depth is not visible
This review is about item#08245194.
Lost case of fiber scope, alternative use.
5
From Japan
On 2013-09-16 23:20:51
I could not find the case with a solid lid, I checked it online and purchased. It seems to be robust for price, good impression. I think that it would be good if there is opacity of white / black.
This review is about item#08245194.
toolbox
1
From Japan
On 2012-07-28 09:28:34
It can not lock and unlock smoothly. When locking, you have to make sure to grab a gray locking mechanism. You must pinch it hard with your fingertips to unlock it. It is not recommended as a frequently used tool box.
This review is about item#08245194.
Parts placement
1
From Japan
On 2012-06-29 20:49:12
The thing of the state where the molding of the lid was bad and it was quite dented reached. If you check the real thing at the shop, you can choose things with less distortion, but I am sorry to make it made in Japan because it can not be selected as mail order.
This review is about item#08245194.