Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Register Roll Paper

Register Roll Paper RP-584 5RollPack

4.50 (2)
Item.#
08247775
Mfr.#
RP-584 5RollPack
Package Qty.
1Pack(5Roll)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Basis Weight (g/m2)
52.3
Hole Diameter (phi mm)
12 (inside diameter)
Diameter (phi mm)
64
Compatible
Kokuyo register: CA-1020JR (-D) 1040J 108R 109R 100R 104.104 R Casio register: 11ER 102ER 103ER 104ER 105ER 106ER 107ER 108ER 109ER 110ER-ST 112ER 114ER 115ER 116ER (T) 117ER 118ER 120ER 128ER 129ER 160
Paper Quality
High-quality paper
Length (m)
About 40
Width (mm)
57.2
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Weighing time
4
From Japan
On 2017-08-28 08:55:47
Currently used as replacement and spare parts I purchased it, but it can be used without problems.
This review is about item#08247775.
Store checkout
5
From Japan
On 2016-06-17 23:07:57
It's easy to use and cheap so I'm doing it.
This review is about item#08247775.