Buy more than* S$200* and get FREE SHIPPING

  • Full Coated Gloves
  • Full Coated Gloves
  • Full Coated Gloves
  • Full Coated Gloves

Full Coated Gloves TG-001

3.82 (308)
Item.#
08247845
Mfr.#
TG-001
Package Qty.
1Pair
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (cm)
about 22
Color
Green
Strength
Medium
Materials (sliding resistant)
Natural rubber
Description 2
Has a powerful grip and fit which improves workability!
Purpose
In transportation industry constructive industry gardening job DIY, etc, In transportation industry constructive industry gardening job DIY, etc
Size
S
Material
Cotton, polyester, others
Around Palms (cm)
about 20
Middle Finger Length (cm)
about 7
Caution
Depending of the user's body condition, itching, rash, eruptions can occur. Do not use if any trouble occurs Do not use for tasks associated with the rotor. Do not use for work with objects that are at temperatures near or above 60degree C. Since
Customer Reviews
5 star 137
4 star 62
3 star 51
2 star 32
1 star 26
Review Rating: 3.82
308 Customer Reviews
The reviews are automatic translation.
For agricultural work
5
From Japan
On 2018-01-09 00:40:09
It is cheap and good. Since it is not waterproof, when working on a rainy day it will flood from the other side of the palm.
This review is about item#21022566.
When loading and unloading
4
From Japan
On 2018-01-06 09:41:11
The fabric was soft and comfortable to wear, but it smells .... As it is said to be acetic acid smell, the smell remains in the hand even after it is removed. For the time being, I am using it after washing, but it is very good otherwise.
This review is about item#6421554.
Field work Other
3
From Japan
On 2017-12-21 21:46:55
It's user-friendly Improvement point, the smell of rubber smells! ! It smells like a fishy smell, I can not bear it.
This review is about item#8743646.
During work operation
5
From Japan
On 2017-12-05 08:35:01
Although it is inexpensive, there is no problem in use at all. It is useful because it can be bought cheaper than the ones on the market.
This review is about item#08247845.
Wild work etc.
4
From Japan
On 2017-11-16 13:37:25
Although there is grip power, I think that it is more easy to use if it is a little thinner.
This review is about item#35095252.
During work such as maintenance
4
From Japan
On 2017-10-11 16:48:31
It is strong because it is thick and thick, but for detailed work It is not suitable.
This review is about item#6421554.
To heavy work
2
From Japan
On 2017-10-09 10:15:13
As other reviews, the smell is strong. It is a good place as it does not have any problem in function.
This review is about item#8247854.
Weeding and others.
5
From Japan
On 2017-09-19 17:40:49
Until now, even with gloves, I was in trouble because my hand was dirty. It is surprisingly strong, I will do a lot of work. The price is also satisfied.
This review is about item#6421545.
Work of loading and unloading
5
From Japan
On 2017-09-18 22:03:26
I think whether it is a little thin, but because it adapts to hands the feel of the object is transmitted and it is very easy to use.
This review is about item#6421554.
As inventory
5
From Japan
On 2017-09-16 16:34:23
I bought it as stock. It was reasonable price, so it arrived soon so it was good.
This review is about item#12132882.