Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Full Coated Gloves
  • Full Coated Gloves
  • Full Coated Gloves
  • Full Coated Gloves

Full Coated Gloves TG-001

3.84 (329)
Item.#
08247854
Mfr.#
TG-001
Package Qty.
1Pair
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (cm)
about 25
Color
Green
Strength
Medium
Materials (sliding resistant)
Natural rubber
Description 2
Has a powerful grip and fit which improves workability!
Purpose
In transportation industry constructive industry gardening job DIY, etc, In transportation industry constructive industry gardening job DIY, etc
Size
XL
Material
Cotton, polyester, others
Around Palms (cm)
about 25
Middle Finger Length (cm)
about 8
Caution
Depending of the user's body condition, itching, rash, eruptions can occur. Do not use if any trouble occurs Do not use for tasks associated with the rotor. Do not use for work with objects that are at temperatures near or above 60degree C. Since
Customer Reviews
5 star 148
4 star 67
3 star 54
2 star 34
1 star 26
Review Rating: 3.84
329 Customer Reviews
The reviews are automatic translation.
Load carrying work
5
From Japan
On 2018-04-24 15:19:07
I feel like wearing It seems likely to be able to respond to fine work with just good softness Is good. It is a degree to worry about the smell of rubber.
This review is about item#6421545.
Grass cutting
4
From Japan
On 2018-04-19 14:53:47
When using a glove, soil was entering the nail and it was in trouble. I am improving and are saved.
This review is about item#6421545.
A furnace
5
From Japan
On 2018-04-14 12:05:53
Material is solid and rubber is thick and easy to break. The price is reasonable and shipping is also fast
This review is about item#6421554.
For various tasks
5
From Japan
On 2018-04-12 18:41:21
The price is handy and it is handy for every work. There is no problem in the feeling of use.
This review is about item#6421545.
Farm work
4
From Japan
On 2018-04-07 05:44:46
Initially it was hard impression, but soon became familiar with hands and softened. It is good.
Pruning work
4
From Japan
On 2018-04-04 17:33:19
It's a bit bigger in my hands but it gets shrunk just a few times to wash. We are barging together on a special day.
This review is about item#8743637.
Paper sorting work etc.
5
From Japan
On 2018-03-16 20:11:30
I used similar gloves so far, but it is not bad when I tried using this item for testing. I will use it next time when it runs out.
This review is about item#29863252.
General work of civil engineering work
5
From Japan
On 2018-03-16 09:10:20
The fitted feeling was good, the rubber part was soft and relatively strong, so we were able to work with confidence in the sling work. I feel the cloth part is warm.
This review is about item#6421554.
Putting valuables away
5
From Japan
On 2018-03-13 15:40:38
We distribute it for cleaning of valuables of the residents association. It is cheap and has less burden on self-government membership expenses, it is easy to use and can be used with confidence.
This review is about item#6421545.
Goods handling
4
From Japan
On 2018-02-28 01:33:12
There are various colors and you can choose according to your mood. When you do the usual work, the price is cheap, durability is about the same as the manufacturer's product.
This review is about item#08743646.