Buy more than* S$200* and get FREE SHIPPING

  • High Performance Compact Inverter FRENIC-Multi Series
  • High Performance Compact Inverter FRENIC-Multi Series
  • High Performance Compact Inverter FRENIC-Multi Series

High Performance Compact Inverter FRENIC-Multi Series FRN0.4E1S-2J

4.50 (4)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Braling Transistor
Frequency Tolerance
+5 - -5%
Dimension D2 (mm)
Dimensions D (mm)
Protection Structure
IP20 closing type, UL open type
Weight (kg)
This product is manufactured in Japanese standards. Please check the specification before you order., In the case when the conforming motor is 3-phase standard (4-pole) Please understand that delivery times may delay due to availability.
DC Braking
(Braking start frequency) 0.1-60.0Hz0.0(braking time)-30.0s0(braking level)-100%
Output Overloaded Current Rating
150%-1min of rated output current, - [ 200% of ] 0.5s
Rated Input Current (A)
(W/DCR) 1.6 (no DCR)3.1 * power supply 500 kVA capacity (is 10 times the inverter capacity if the inverter capacity exceeding 50 kVA) in estimates if you connect power % x =5%
Braking Torque
100% (average value at the time of slowing down from 60 Hz with a motor simple substance at the time of the AVR control OFF)
Output Rated Frequency (Hz)
Output Rating Capacity (kVA)
1.1 (in the case of 220V rating)
Compatible Safety Standards
UL508C, C22.2No.14, EN50178:1997
Dimension D1 (mm)
3 phase 200-240V
Cooling System
Compatible Motor Capacity (kW)
Rated Output Current (A)
3.0(2.5) * Indicates that you have set (function code F26) carrier frequency 3 kHz or lower.If the carrier frequency of 4 kHz or higher 100% continuous operation () use by less than in the current.
Input Power Required Power Supply Capacity (kVA)
0.6 (at the time of direct-current reactor DCR application)
Output Voltage (V)
3 phase 200-240V (with AVR function)
Tolerable Voltage Fluctuation
+10--15% (the rate of the unbalance between phases: less than 2%)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Machine rotation control
From Japan
On 2015-10-13 14:35:04
There is no particular problem. I like the separation of the main unit and the operation panel.
This review is about item#08248222.
Fan control
From Japan
On 2015-08-28 22:49:19
It can be used normally. It is neither possible nor impossible.
This review is about item#08248274.
Emergency response of equipment stop
From Japan
On 2013-07-15 14:05:31
The price is honest via a trading company is cheaper, but the delivery date is shipped as soon as that day! (The trading company is on the 3rd) As the emergency response of the facility stopped suddenly, this delivery date is very appreciated.
This review is about item#08248247.
For replacement of defective item
From Japan
On 2012-11-30 12:20:20
Through a trading company etc. It will take several days to deliver, but since it was shipped the day, the repair was over the day after the equipment broke down. The shipment on the day is very appreciated.
This review is about item#08248256.