Buy more than* S$200* and get FREE SHIPPING

  • High Performance Compact Inverter FRENIC-Multi Series
  • High Performance Compact Inverter FRENIC-Multi Series
  • High Performance Compact Inverter FRENIC-Multi Series

High Performance Compact Inverter FRENIC-Multi Series FRN2.2E1S-2J

4.50 (4)
Item.#
08248265
Mfr.#
FRN2.2E1S-2J
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Braling Transistor
Built-in
Frequency
50/60Hz
Dimensions D (mm)
150
Protection Structure
IP20 closed form, UL open type
Weight (kg)
1.7
Output Rating Capacity (kVA)
4.1 (in the case of a 220V rated)
Compatible Safety Standards
UL508C, C22.2No.14, EN50178: 1997
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
DC Braking
(Braking start frequency) 0.1 over 60.0Hz (braking time) 0.0 over 30.0s (braking level) 0 over 100%
Output Overloaded Current Rating
150% over the rated output current 1min, 200% over 0.5s
Rated Input Current (A)
(Without DCR) (DCR with) 8.3 13.2 * power supply capacity is 500kVA (if the inverter capacity exceeds 50kVA is, 10 times the inverter capacity) estimated value of the case that was connected to the power supply of% at X = 5%
Braking Torque
40% (the average value of the case where the deceleration from AVR control OFF at 60Hz in the motor alone)
Output Rated Frequency (Hz)
50/60
Dimension D1 (mm)
86
Power
3-phase 200 over 240V
Cooling System
Fan cooling
Compatible Motor Capacity (kW)
2.2
Frequency Tolerance
+5--5%
Dimension D2 (mm)
64
Rated Output Current (A)
11 (10) * Indicates if the carrier frequency (Function code F26) is set to 3kHz or less. 100% continuous operation in the case of the more the carrier frequency 4kHz, please use the current () or below.
Input Power Required Power Supply Capacity (kVA)
2.9 (at the time of DC reactor DCR apply)
Output Voltage (V)
3-phase 200 over 240V (with AVR function)
Tolerable Voltage Fluctuation
+10 The - 15% (phase-to-phase unbalance rate: less than 2%)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Machine rotation control
5
From Japan
On 2015-10-13 14:35:04
There is no particular problem. I like the separation of the main unit and the operation panel.
This review is about item#08248222.
Fan control
3
From Japan
On 2015-08-28 22:49:19
It can be used normally. It is neither possible nor impossible.
This review is about item#08248274.
Emergency response of equipment stop
5
From Japan
On 2013-07-15 14:05:31
The price is honest via a trading company is cheaper, but the delivery date is shipped as soon as that day! (The trading company is on the 3rd) As the emergency response of the facility stopped suddenly, this delivery date is very appreciated.
This review is about item#08248247.
For replacement of defective item
5
From Japan
On 2012-11-30 12:20:20
Through a trading company etc. It will take several days to deliver, but since it was shipped the day, the repair was over the day after the equipment broke down. The shipment on the day is very appreciated.
This review is about item#08248256.