Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flange Nut
  • Flange Nut
  • Flange Nut

Flange Nut FNM0012

4.33 (3)
Item.#
08248527
Mfr.#
FNM0012
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Weight (g)
34, 34
Heat Processing
Quenching, Tempering
Dimensions C (mm)
19, 19
Surface Processing
blackening, Black oxide finish
Dimensions A (mm)
25, 25
Pitch
Coarse, Coarse
Material
S45C, S45C
Dimension A (mm phi)
25, 25
Dimensions B (mm)
14, 14
Dimensions D (mm)
4, 4
Screw Diameter
M12, M12
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Milling machine
5
From Japan
On 2016-10-21 21:52:56
Naveia is good in quality and it is making it robust so I use it
This review is about item#8248527.
Fixing workpiece
3
From Japan
On 2013-11-01 09:05:06
I felt the quenching was sweet. (For your personal subjectivity, for your reference)
This review is about item#08248527.
Fastening of vice of milling machine
5
From Japan
On 2010-01-23 17:49:36
It is fixed exactly.
This review is about item#08248536.