Buy more than* S$200* and get FREE SHIPPING

  • T Slot Nut
  • T Slot Nut
  • T Slot Nut

T Slot Nut TNM1614

5.00 (1)
Item.#
08248597
Mfr.#
TNM1614
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible T Fluet Width (mm)
16, 16
Heat Processing
Quenching, Tempering
Hardness HRC
28-35, 28 - 35
Dimensions B (mm)
25.4, 25.4
Dimensions E (mm)
29, 29
Dimensions A (mm)
15.3+/-0.3, 15.3+/-0.3
Pitch
Coarse, Coarse
Weight (g)
59, 59
Material
S45C, S45C
Dimensions C (mm)
8.5, 8.5
Surface Processing
blackening, Black oxide finish
Dimensions D (mm)
15.8, 15.8
Screw Diameter
M14, M14
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Milling machine
5
From Japan
On 2016-10-21 21:53:12
Naveia is good in quality and it is making it robust so I use it
This review is about item#8701673.