Buy more than* S$200* and get FREE SHIPPING

  • T Slot Nut
  • T Slot Nut
  • T Slot Nut

T Slot Nut TNM1814

5.00 (1)
Item.#
08248606
Mfr.#
TNM1814
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
32, 32
Dimensions A (mm)
17+/-0.3, 17+/-0.3
Pitch
Coarse, Coarse
Weight (g)
96, 96
Material
S45C, S45C
Dimensions C (mm)
11.1, 11.1
Surface Processing
blackening, Black oxide finish
Dimensions D (mm)
19.1, 19.1
Screw Diameter
M14, M14
Compatible T Fluet Width (mm)
18, 18
Heat Processing
Quenching, Tempering
Hardness HRC
28-35, 28 - 35
Dimensions B (mm)
28.6, 28.6