Buy more than* S$200* and get FREE SHIPPING

  • T Slot Nut
  • T Slot Nut
  • T Slot Nut

T Slot Nut TNM1816

5.00 (2)
Item.#
08248615
Mfr.#
TNM1816
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
28.6, 28.6
Dimensions E (mm)
32, 32
Dimensions A (mm)
17+/-0.3, 17+/-0.3
Pitch
Coarse, Coarse
Weight (g)
89, 89
Material
S45C, S45C
Dimensions C (mm)
11.1, 11.1
Surface Processing
blackening, Black oxide finish
Dimensions D (mm)
19.1, 19.1
Screw Diameter
M16, M16
Compatible T Fluet Width (mm)
18, 18
Heat Processing
Quenching, Tempering
Hardness HRC
28-35, 28 - 35
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Proxon (PROXXON) milling machine 16000/27000
5
From Japan
On 2018-04-29 23:25:29
I found and found it. It is the only size suitable for desktop milling machine for this hobby However, because the dimension D of the width of part A is about 1 mm higher than the milling table groove It jumps out on the table (since it has only kore, it buys it with consent) I am using that part with a grinder I think that it was good that this T slot nut could be used as the standard accessory is just a square nut
This review is about item#8701664.
Milling machine
5
From Japan
On 2016-10-21 21:53:12
Naveia is good in quality and it is making it robust so I use it
This review is about item#8701673.