Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T Slot Nut
  • T Slot Nut
  • T Slot Nut

T Slot Nut TNM2220

5.00 (2)
Item.#
08248633
Mfr.#
TNM2220
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
28-35, 28 - 35
Dimensions B (mm)
36, 36
Dimensions E (mm)
38, 38
Dimensions A (mm)
21.5+/-0.3, 21.5+/-0.3
Pitch
Coarse, Coarse
Weight (g)
171, 171
Material
S45C, S45C
Dimensions C (mm)
14.2, 14.2
Surface Processing
blackening, Black oxide finish
Dimensions D (mm)
25.4, 25.4
Screw Diameter
M20, M20
Compatible T Fluet Width (mm)
22, 22
Heat Processing
Quenching, Hardening
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Proxon (PROXXON) milling machine 16000/27000
5
From Japan
On 2018-04-29 23:25:29
I found and found it. It is the only size suitable for desktop milling machine for this hobby However, because the dimension D of the width of part A is about 1 mm higher than the milling table groove It jumps out on the table (since it has only kore, it buys it with consent) I am using that part with a grinder I think that it was good that this T slot nut could be used as the standard accessory is just a square nut
This review is about item#8701664.
Milling machine
5
From Japan
On 2016-10-21 21:53:12
Naveia is good in quality and it is making it robust so I use it
This review is about item#8701673.