|
LEVELLING SPHERICAL NUTS
(1)
- Item.#
- 08248694
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Dimensions B (mm)
- 29, 29
- Dimensions E (mm)
- 28.6, 28.6
- Dimension F (mm)
- 16.7, 16.7
- Weight (g)
- 245, 245
- Material
- S45C, S45C
- Dimension G(mm)
- 11.1, 11.1
- Surface Processing
- blackening
- Dimensions D (mm)
- 55.6, 55.6
- Dimensions A (mm)
- 152.4, 152.4
- Compatible Bolt (Metric thread)
- M10, M10
- Heat Processing
- Quenching
- Dimensions C (mm)
- 19, 19
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Can welding
From Japan
On 2017-07-09 12:42:14
Although it is used as a production tool, it is easily replaced. It is useful because it intersects the product dimensionally.
Customers Who Bought This Item Also Bought