Buy more than* S$200* and get FREE SHIPPING

  • LEVELLING SPHERICAL NUTS
  • LEVELLING SPHERICAL NUTS
  • LEVELLING SPHERICAL NUTS

LEVELLING SPHERICAL NUTS

Item.#
08248703
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
360, 360
Material
S45C, S45C
Dimension G(mm)
18, 18
Dimensions B (mm)
38, 38
Dimensions E (mm)
33, 33
Dimension F (mm)
19, 19
Compatible Bolt (Metric thread)
M16, M16
Heat Processing
Quenching
Dimensions C (mm)
22, 22
Surface Processing
blackening
Dimensions D (mm)
48, 48
Dimensions A (mm)
150, 150