Buy more than* S$200* and get FREE SHIPPING

  • LEVELLING SPHERICAL NUTS
  • LEVELLING SPHERICAL NUTS
  • LEVELLING SPHERICAL NUTS

LEVELLING SPHERICAL NUTS

5.00 (1)
Item.#
08248712
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
28, 28
Dimension F (mm)
17, 17
Weight (g)
160, 160
Material
S45C, S45C
Dimension G(mm)
13, 13
Dimensions B (mm)
32, 32
Dimensions D (mm)
32, 32
Dimensions A (mm)
100, 100
Compatible Bolt (Metric thread)
M12, M12
Heat Processing
Quenching
Dimensions C (mm)
19, 19
Surface Processing
blackening
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Can welding
5
From Japan
On 2017-07-09 12:42:14
Although it is used as a production tool, it is easily replaced. It is useful because it intersects the product dimensionally.
This review is about item#8248694.