Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • LEVELLING SPHERICAL NUTS
  • LEVELLING SPHERICAL NUTS
  • LEVELLING SPHERICAL NUTS

LEVELLING SPHERICAL NUTS

5.00 (1)
Item.#
08248721
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
48, 48
Dimensions A (mm)
150, 150
Compatible Bolt (Metric thread)
M20, M20
Heat Processing
Quenching
Dimensions C (mm)
25, 25
Surface Processing
blackening
Dimension F (mm)
22, 22
Weight (g)
365, 365
Material
S45C, S45C
Dimension G(mm)
22, 22
Dimensions B (mm)
38, 38
Dimensions E (mm)
38, 38
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Can welding
5
From Japan
On 2017-07-09 12:42:14
Although it is used as a production tool, it is easily replaced. It is useful because it intersects the product dimensionally.
This review is about item#8248694.