Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Screw Jack
  • Screw Jack
  • Screw Jack

Screw Jack SJK-50

4.00 (2)
Item.#
08248746
Mfr.#
SJK-50
Package Qty.
1PC
Ship pack of
1
28.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
blackening, Black oxide finish
Dimensions C (mm)
26, 26
Dimensions E (mm)
Tr32P4, Tr32P4
Dimension F (mm)
5, 5
Weight (kg)
0.58, 0.58
Heat Processing
Quenching, Hardening
Material
S45C, S45C
Dimensions B (mm)
50, 50
Dimensions D (mm)
14, 14
Dimensions A (mm)
40-50, 40 - 50
Load Limit (kN)
35, 35
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Support auxiliary
4
From Japan
On 2014-01-08 09:00:17
Size in the privateer will use in hobby desktop milling machine is too thick. Even without thick, it is good and there is some of the height. Although you can see the durable is.
This review is about item#08248746.
Underpinning of a desktop milling machine
4
From Japan
On 2013-12-21 08:23:00
It is natural, but in the work of hobby semi-permanently durability will not be a problem. If possible, it is thankfully better more body is thin. You only do I own to this to the model.
This review is about item#08248746.