Buy more than* S$200* and get FREE SHIPPING

  • Screw Jack
  • Screw Jack
  • Screw Jack

Screw Jack SJK-80

4.00 (2)
Item.#
08248755
Mfr.#
SJK-80
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
Tr32P4, Tr32P4
Dimension F (mm)
5, 5
Weight (kg)
0.88, 0.88
Load Limit (kN)
35, 35
Dimensions C (mm)
46, 46
Surface Processing
blackening, Black oxide finish
Dimensions D (mm)
14, 14
Dimensions A (mm)
60-80, 60 - 80
Material
S45C, S45C
Heat Processing
Quenching, Tempering
Dimensions B (mm)
50, 50
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Support support
4
From Japan
On 2014-01-08 09:00:17
The diameter is too fat to be used on a desk milling machine with private hobby as a hobby. Even if it is not thick, I hope there is something with height. I understand that it is strong.
This review is about item#08248746.
Support on desk-top milling machine
4
From Japan
On 2013-12-21 08:23:00
Although it is obvious, durability will not be a problem permanently in hobby tooling. If you can, more people who are thinner are welcome. I just have to do this by modeling this.
This review is about item#08248746.