Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Jack
  • Screw Jack
  • Screw Jack

Screw Jack SJK-105

4.00 (3)
Item.#
08248764
Mfr.#
SJK-105
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension F (mm)
5, 5
Weight (kg)
2.00, 2.00
Load Limit (kN)
58, 58
Dimensions C (mm)
60, 60
Surface Processing
blackening, Black oxide finish
Dimensions D (mm)
18, 18
Dimensions A (mm)
80-105, 80 to 105
Material
S45C, S45C
Heat Processing
Quenching, Quenching
Dimensions B (mm)
65, 65
Dimensions E (mm)
Tr40P4, Tr40P4
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Mold pressing during press working
4
From Japan
On 2018-03-07 05:49:00
You can fix it tightly, but it is still better if there are things that are low and thick
This review is about item#08248764.
Support support
4
From Japan
On 2014-01-08 09:00:17
The diameter is too fat to be used on a desk milling machine with private hobby as a hobby. Even if it is not thick, I hope there is something with height. I understand that it is strong.
This review is about item#08248746.
Support on desk-top milling machine
4
From Japan
On 2013-12-21 08:23:00
Although it is obvious, durability will not be a problem permanently in hobby tooling. If you can, more people who are thinner are welcome. I just have to do this by modeling this.
This review is about item#08248746.