Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Coupler Ace Plug, For Hose Attachment
  • High Coupler Ace Plug, For Hose Attachment
  • High Coupler Ace Plug, For Hose Attachment

High Coupler Ace Plug, For Hose Attachment 30PH-PLA

5.00 (1)
Item.#
08248791
Mfr.#
30PH-PLA
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa)
1.5
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Installation Shape
Hose nipple for hose
Fluid
Air, water, inert gas
Dimension T (phi mm)
11.5
Dimensions A (mm)
23.5
TRUSCO Part Number
169-8982
Opponent Mounting Size
3/8inch
Dimension Hp (phi mm)
16
Dimensions Bd (mm)
7
Material (Seal)
Nitrile rubber
Valve Structure
Without valve
Operating Temperature Range (deg C)
-5 - +60
Material (Body)
Resin (Engineering plastic)
Dimensions Lp (mm)
52
Weight (g)
4
Other Side's Hose Size
3/8
Dimensions Bp (mm)
7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During air work
5
From Japan
On 2016-07-22 09:56:18
I requested the product with a nomination from the customer Until now I did not know that there is a resin made coupler I thought I would order from the next time by looking at the actual product It is lightweight, strong against rust, the price is cheap, durability is all right It seems it is a good deal if you close your eyes even if it falls etc. We bought 10 pieces this time
This review is about item#08248782.