Buy more than* S$200* and get FREE SHIPPING

  • Half Union KQ2H
  • Half Union KQ2H
  • Half Union KQ2H

Half Union KQ2H KQ2H08-01S

by SMC
5.00 (1)
Item.#
08248895
Mfr.#
KQ2H08-01S
Package Qty.
1PC
Ship pack of
1
2.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conformity Tube Outside Diameter (phi mm)
8
Weight (g)
21
Working Pressure Range
-100kPa - 1MPa
Connection Thread
R1/8
Fluid
Air, Water
Dimension H (mm)
14 (Width across flats)
Description
Use to pipe in the same direction of the female thread. Models the most common. seal with the threaded portion
Color
Body: white-based release Bush: light gray
Compatible Tube
Material: Nylon, polyurethane
Dimension D (phi mm)
-
Assured Withstand Pressure (MPa)
3
Dimensions M (mm)
18.5
Dimensions A (mm)
24
Effective Sectional Area (mm2)
Nylon: 26.1 urethane: 18.0
Dimensions L (mm)
28
Ambient Temperature and Water Temperature (Degree c)
- 5 - 60, the case of water: 0 - (No freezing) 40
Material
C3604 (threaded portion) Chuck:: SUS304 guide: SUS304, C3604, PBT collet, release Bush: POM packing, O-ring body: Half-C3604, PBT, PP implantation : NBR gasket: SUS304, NBR
Caution
The size A is a reference dimension after screwing of R screw head
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a plastic injection mold cooling water hole nipple
5
From Japan
On 2008-03-31 17:39:08
I tried things of various manufacturers, but made of SMC is easy to use removal of the tube. Because every time die change must remove the tube, the durability is required.
This review is about item#06891227.