Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Round Type Rubber Vibration Isolator
  • Round Type Rubber Vibration Isolator
  • Round Type Rubber Vibration Isolator

Round Type Rubber Vibration Isolator MA-150

4.35 (98)
Item.#
08249193
Mfr.#
MA-150
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height H (mm)
14
Outside Diameter D (phi mm)
15
Thread Pitch (mm)
1
Rubber Hardness
50
Bolt Length L (mm)
15
Caution
Select the volume and position so that the load is even., Select the volume and position so that the load is even.
Bolt Diameter (M)
M6
Dimension d (mm)
11
Accessories
Two flange nuts
Bolt Diameter M(mm)
M6
Material (rubber)
Natural rubber
Purpose
Counter-measures for preventing vabrations in pumps, motors, and blowers., Counter-measures for preventing vabrations in pumps, motors, and blowers.
Customer Reviews
5 star 69
4 star 8
3 star 12
2 star 4
1 star 5
Review Rating: 4.35
98 Customer Reviews
The reviews are automatic translation.
Muffler fixing etc.
5
From Japan
On 2018-05-31 14:32:36
Although I have not used it yet, the quality seems to be good, I hope that it can be used for a long time.
This review is about item#8249236.
Used for automotive fuel pump
5
From Japan
On 2018-04-14 23:17:43
I replaced the car in 1968 with an electromagnetic pump and used it for the mount. I did not care about unpleasant vibration and sound.
This review is about item#8249193.
Engine mount alternative of Denyo welding machine
5
From Japan
On 2018-04-10 14:36:20
Rubber hardness was normal. Although durability is an important point, I think that it is okay because I chose a slightly larger one than genuine, but I do not know until the years have passed since I used it. The place widely spreading like a brick was rubber rather than base iron plate. I think that quality is not bad.
This review is about item#21424506.
Air conditioner For preventing vibration of outdoor unit.
5
From Japan
On 2018-03-21 16:57:27
We responded quickly from order to delivery. I was very happy because the effect was able to be confirmed as soon as installation finished.
This review is about item#8249211.
Working machine
5
From Japan
On 2018-03-19 21:31:36
Monotaro can be ordered as many as you need, it is very useful.
This review is about item#8249211.
Vibration countermeasure of electrical components.
5
From Japan
On 2018-03-16 05:55:44
It is a cheap and durable item. Due to anti-vibration measures, the use time of the electrical components has become longer.
This review is about item#08249227.
Crawler carrier repair
5
From Japan
On 2018-03-05 15:14:14
I am cheap and I am grateful. I am saved when there are more various sizes.
This review is about item#21424497.
Fixing floating parts from engine
5
From Japan
On 2018-03-02 07:41:25
It firmly absorbs vibration and y firmly.
This review is about item#08249193.
No need for maintenance
5
From Japan
On 2018-02-19 00:39:05
Easy to install Worker's thought with nut without trouble It is safe without finding the trouble of finding it.
This review is about item#08249193.
Car maintenance
5
From Japan
On 2018-02-11 16:03:19
I used it for the earthquake of the mission. Because genuine products are expensive, I was looking for something. This was perfect for the size! Bolt and nut can be used as it is, chattering sound is gone.
This review is about item#8249227.