Buy more than* S$200* and get FREE SHIPPING

  • Round Type Rubber Vibration Isolator
  • Round Type Rubber Vibration Isolator
  • Round Type Rubber Vibration Isolator
  • Round Type Rubber Vibration Isolator
  • Round Type Rubber Vibration Isolator

Round Type Rubber Vibration Isolator MA-250

4.28 (89)
Item.#
08249211
Mfr.#
MA-250
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (mm)
20
Accessories
Two flange nuts
Bolt Diameter M(mm)
M6
Material (rubber)
Natural rubber
Bolt Diameter (M)
M6
Caution
Select the volume and position so that the load is even., Select the volume and position so that the load is even.
Thread Pitch (mm)
1
Rubber Hardness
50
Bolt Length L (mm)
15
Height H (mm)
20
Outside Diameter D (phi mm)
25
Purpose
Counter-measures for preventing vabrations in pumps, motors, and blowers., Counter-measures for preventing vabrations in pumps, motors, and blowers.
Customer Reviews
5 star 60
4 star 8
3 star 12
2 star 4
1 star 5
Review Rating: 4.28
89 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-02-11 16:03:19
I used it for the earthquake of the mission. Because genuine products are expensive, I was looking for something. This was perfect for the size! Bolt and nut can be used as it is, chattering sound is gone.
This review is about item#8249227.
Measures for noise (vibration) of air conditioner outdoor unit
5
From Japan
On 2018-02-11 09:08:18
The noise (vibration) of the air conditioner outdoor unit installed on the roof echoes downstairs room, so I tried using it. Until now, a plate-like vibration damping rubber was sandwiched between the frame and the roof, but there was not much effect. This time, we used this product between the stand and the outdoor unit. The effect was preeminent, it got quiet so as not to know whether it was driving or not. I should have used it as soon as possible.
This review is about item#8249236.
Outdoor unit of air conditioner
5
From Japan
On 2018-02-03 11:47:04
I used it because the vibration of outdoor unit of air conditioner was noisy. The transmitted vibration has been improved considerably.
This review is about item#8249227.
Maintenance of own vehicle
4
From Japan
On 2018-01-22 14:43:04
I used it for transfer mount of JB23. The price was cheap and good, but I thought that it would be nice to have it because there was not a spring washer.
This review is about item#21424506.
Air riveters etc.
5
From Japan
On 2017-12-17 21:39:05
This product was replaced with vibration isolating rubber connecting the cylinder of air compressor and tank. Vibrations obviously decreased. Besides KA 25 and compared with gel type one, this product was the most effective for my compressor. I think that it can realize the effect as the name suggests.
This review is about item#8249211.
Combine parts exchange
1
From Japan
On 2017-11-26 05:14:35
I bought multiple, but when I fix it at the time of installation I bought some items from the root of the bolt and I will not buy any other cheap products
This review is about item#8249211.
Replacement of parts for vibration damping rubber for agricultural machinery
5
From Japan
On 2017-10-26 09:52:11
This product, beyond what I thought, the adhesive part of rubber is solid, It was far more durable and relieved than the parts attached first
This review is about item#8249236.
Combined consumable parts
5
From Japan
On 2017-10-04 19:49:24
I was looking for expendable parts of the combine harvesting section. Size and hardness are just right and price is cheap, so saved.
This review is about item#8249211.
Used for attaching vibration hopper of chestnut sorter.
5
From Japan
On 2017-09-13 02:25:34
Because it adapts to the weight and size of the hopper, it is saved if there are more types in the size.
This review is about item#08249193.
Maintenance of agricultural machines
5
From Japan
On 2017-09-10 18:52:03
One item indispensable when working. Because it is a consumable item, it is satisfied because price priority is given
This review is about item#8249193.