Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Round Type Rubber Vibration Isolator
  • Round Type Rubber Vibration Isolator
  • Round Type Rubber Vibration Isolator

Round Type Rubber Vibration Isolator MA-300

4.35 (98)
Item.#
08249227
Mfr.#
MA-300
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (mm)
24
Accessories
Hexagon nut, spring washer 2 each
Bolt Diameter M(mm)
M8
Material (rubber)
Natural rubber
Bolt Diameter (M)
M8
Caution
Select the volume and position so that the load is even., Select the volume and position so that the load is even.
Thread Pitch (mm)
1.25
Rubber Hardness
50
Bolt Length L (mm)
21
Height H (mm)
20
Outside Diameter D (phi mm)
30
Purpose
Counter-measures for preventing vabrations in pumps, motors, and blowers., Counter-measures for preventing vabrations in pumps, motors, and blowers.
Customer Reviews
5 star 69
4 star 8
3 star 12
2 star 4
1 star 5
Review Rating: 4.35
98 Customer Reviews
The reviews are automatic translation.
Muffler fixing etc.
5
From Japan
On 2018-05-31 14:32:36
Although I have not used it yet, the quality seems to be good, I hope that it can be used for a long time.
This review is about item#8249236.
Used for automotive fuel pump
5
From Japan
On 2018-04-14 23:17:43
I replaced the car in 1968 with an electromagnetic pump and used it for the mount. I did not care about unpleasant vibration and sound.
This review is about item#8249193.
Engine mount alternative of Denyo welding machine
5
From Japan
On 2018-04-10 14:36:20
Rubber hardness was normal. Although durability is an important point, I think that it is okay because I chose a slightly larger one than genuine, but I do not know until the years have passed since I used it. The place widely spreading like a brick was rubber rather than base iron plate. I think that quality is not bad.
This review is about item#21424506.
Air conditioner For preventing vibration of outdoor unit.
5
From Japan
On 2018-03-21 16:57:27
We responded quickly from order to delivery. I was very happy because the effect was able to be confirmed as soon as installation finished.
This review is about item#8249211.
Working machine
5
From Japan
On 2018-03-19 21:31:36
Monotaro can be ordered as many as you need, it is very useful.
This review is about item#8249211.
Vibration countermeasure of electrical components.
5
From Japan
On 2018-03-16 05:55:44
It is a cheap and durable item. Due to anti-vibration measures, the use time of the electrical components has become longer.
This review is about item#08249227.
Crawler carrier repair
5
From Japan
On 2018-03-05 15:14:14
I am cheap and I am grateful. I am saved when there are more various sizes.
This review is about item#21424497.
Fixing floating parts from engine
5
From Japan
On 2018-03-02 07:41:25
It firmly absorbs vibration and y firmly.
This review is about item#08249193.
No need for maintenance
5
From Japan
On 2018-02-19 00:39:05
Easy to install Worker's thought with nut without trouble It is safe without finding the trouble of finding it.
This review is about item#08249193.
Car maintenance
5
From Japan
On 2018-02-11 16:03:19
I used it for the earthquake of the mission. Because genuine products are expensive, I was looking for something. This was perfect for the size! Bolt and nut can be used as it is, chattering sound is gone.
This review is about item#8249227.