Buy more than* S$200* and get FREE SHIPPING

  • Round Type Rubber Vibration Isolator
  • Round Type Rubber Vibration Isolator
  • Round Type Rubber Vibration Isolator

Round Type Rubber Vibration Isolator MA-350

4.26 (85)
Item.#
08249236
Mfr.#
MA-350
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (mm)
30
Accessories
Hexagon nut, spring washer 2 each
Bolt Diameter M(mm)
M8
Material (rubber)
Natural rubber
Bolt Diameter (M)
M8
Caution
Select the volume and position so that the load is even.
Thread Pitch (mm)
1.25
Rubber Hardness
50
Bolt Length L (mm)
24
Height H (mm)
25
Outside Diameter D (phi mm)
35
Purpose
Counter-measures for preventing vabrations in pumps, motors, and blowers.
Customer Reviews
5 star 57
4 star 7
3 star 12
2 star 4
1 star 5
Review Rating: 4.26
85 Customer Reviews
The reviews are automatic translation.
Air riveters etc.
5
From Japan
On 2017-12-17 21:39:05
This product was replaced with vibration isolating rubber connecting the cylinder of air compressor and tank. Vibrations obviously decreased. Besides KA 25 and compared with gel type one, this product was the most effective for my compressor. I think that it can realize the effect as the name suggests.
This review is about item#8249211.
Combine parts exchange
1
From Japan
On 2017-11-26 05:14:35
I bought multiple, but when I fix it at the time of installation I bought some items from the root of the bolt and I will not buy any other cheap products
This review is about item#8249211.
Replacement of parts for vibration damping rubber for agricultural machinery
5
From Japan
On 2017-10-26 09:52:11
This product, beyond what I thought, the adhesive part of rubber is solid, It was far more durable and relieved than the parts attached first
This review is about item#8249236.
Combined consumable parts
5
From Japan
On 2017-10-04 19:49:24
I was looking for expendable parts of the combine harvesting section. Size and hardness are just right and price is cheap, so saved.
This review is about item#8249211.
Used for attaching vibration hopper of chestnut sorter.
5
From Japan
On 2017-09-13 02:25:34
Because it adapts to the weight and size of the hopper, it is saved if there are more types in the size.
This review is about item#08249193.
Maintenance of agricultural machines
5
From Japan
On 2017-09-10 18:52:03
One item indispensable when working. Because it is a consumable item, it is satisfied because price priority is given
This review is about item#8249193.
Machine maintenance
5
From Japan
On 2017-08-19 16:21:46
Until now, I did not know that this part is on sale. There will be a change soon, so I will continue to purchase it from now on.
This review is about item#8249211.
Measures against mechanical vibration
5
From Japan
On 2017-05-10 06:08:30
Although it is used for engine mount of power sprayer and vibration isolation of chain saw, it is durable and satisfied.
This review is about item#08249236.
For vibration prevention
3
From Japan
On 2017-04-30 22:36:49
It is used for prevention of vibration of rotating equipment. Damping effect is solidly made.
This review is about item#8249227.
Air conditioner outdoor unit vibration prevention
5
From Japan
On 2017-04-30 17:05:52
The evacuation of the outdoor unit vibration installed on the roof was evangelized like a lie as evangelizing to the interior
This review is about item#8249227.