Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Miniature Bearing Both Side Shielded Type

Miniature Bearing Both Side Shielded Type 606ZZ

4.65 (171)
Item.#
08249281
Mfr.#
606ZZ
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
High carbon chromium bearing steel
Inside Diameter d (phi mm)
6
Outside Diameter D (phi mm)
17
Type
Double steel plated shield type
Width B (mm)
6
Customer Reviews
5 star 131
4 star 24
3 star 14
2 star 1
1 star 1
Review Rating: 4.65
171 Customer Reviews
The reviews are automatic translation.
Oil pump belt holder
4
From Japan
On 2018-06-05 07:11:45
I put it on my own pulley and used it. I am glad that it became lighter than what I have ever had.
This review is about item#09445222.
I used it to make differential gear of the drive wheel.
5
From Japan
On 2018-05-30 15:20:32
It is a child's work. I cut PVC pipes for tap water, boiled them with hot water from the pot, and made them to beat in while hot. I think that it took quite a stress, but since the frame is solid, the deformation is not a problem. After that I let it get used to it for about 30 minutes and it got hot enough to touch it. Nevertheless there is no leakage of grease and it is turning smoothly.
This review is about item#8249272.
Used for power tool maintenance.
5
From Japan
On 2018-05-28 21:50:45
Grinders, rotating parts maintenance of the drill. After replacement the rotation of the tool was able to power up.
This review is about item#9445222.
Fan bearings
5
From Japan
On 2018-05-26 08:45:24
The compact electric fan which my grandmother 's gift used for about 20 years is a metal bearing and the movement is getting awkward. So when I replaced it with a bearing, it seems that the loss has decreased, so the motor rotation speed dramatically improved, the air volume was weak and it became stronger than the strength before the change. I will continue to use it carefully.
This review is about item#36783232.
Maintenance of spinning reel
5
From Japan
On 2018-05-20 02:36:20
I purchased it as a maintenance of the spinning reel 10 years ago. Because the reel itself is old, I did not want to spend so much money, so when I was looking for cheap products I arrived at this Osaka soul. After installation, turning the handle of the reel lightly and smoothly rotated, the feel like a brand new returned. I think that it is assembled with the same degree of precision as a famous brand because there is no backlash and grudge does not come out either. Next time I buy a bearing I would like to choose Osaka soul without hesitation.
This review is about item#11698408.
Machine maintenance
5
From Japan
On 2018-05-16 14:32:58
There is no problem even compared with other companies' products. Price is also attractive. I expect that size lineup will increase.
This review is about item#36783214.
Used as a machine element
5
From Japan
On 2018-05-15 23:24:53
We also want a lineup made of stainless steel with a brand of monotaro. Please consider it.
This review is about item#11698487.
Repair of professional vacuum cleaner nozzle (suction port)
5
From Japan
On 2018-05-13 22:41:59
In order to clean the concrete floor, I bought a professional vacuum cleaner, but I immediately purchased this bearings to wear out the roller (plastic) of the nozzle. It is durable because it is made of metal, so it is saved because it is no longer necessary to replace every nozzle.
This review is about item#11698435.
For machine replacement
5
From Japan
On 2018-05-13 17:37:28
Small bearing is very hard to obtain because it is hard to obtain.
This review is about item#11698453.
Live steam for test cologne
5
From Japan
On 2018-04-20 12:24:59
I use live steam on a table to test on the platform. I bought it cheaply and collectively.
This review is about item#9445231.