Buy more than* S$200* and get FREE SHIPPING

  • Miniature Bearing Both Side Shielded Type
  • Miniature Bearing Both Side Shielded Type
  • Miniature Bearing Both Side Shielded Type

Miniature Bearing Both Side Shielded Type 607ZZ

4.62 (154)
Item.#
08249297
Mfr.#
607ZZ
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
7
Outside Diameter D (phi mm)
19
Type
Double steel plated shield type
Width B (mm)
6
Material
High carbon chromium bearing steel
Customer Reviews
5 star 115
4 star 23
3 star 14
2 star 1
1 star 1
Review Rating: 4.62
154 Customer Reviews
The reviews are automatic translation.
Bearing exchange
5
From Japan
On 2018-01-15 22:14:31
It is very helpful to have all the bearings of the desired size.
This review is about item#36783205.
For machine maintenance
5
From Japan
On 2018-01-09 09:32:13
It is nice to carefully pack everything with plastic bags, but as it is often necessary to exchange as many as you want at the same time, it is hard to get out of the bag. It will be appreciated if there are also 10 sets or plus cases. There was no problem in quality.
For trimmer bit replacement.
5
From Japan
On 2017-12-06 19:46:14
For now, I use it without any problem. Because I am cheap, I think that I should purchase it to spare.
This review is about item#9445231.
Maintenance of rotating pulley
5
From Japan
On 2017-11-17 11:25:20
As the rotating pulley got rattled, looking closely, there was no bearing on the shaft. So, when I looked for it with Monotaro, there was a good bearing, so I ordered it and attached it to the shaft, it turned well. Thank you very much for helping me.
This review is about item#11698487.
FF Stove Blower Motor
5
From Japan
On 2017-11-03 17:10:05
The motor is running quietly without problems. It is cheap and very helpful.
This review is about item#9445222.
Mounting on a skateboard
5
From Japan
On 2017-10-18 18:30:19
Because it is a shield type, it is recommended unnecessary such as troublesome maintenance.
This review is about item#9445222.
As a repair part of the machine
4
From Japan
On 2017-10-16 22:52:16
Like bearings of other companies, it can be used without problems. I am saved because the price is cheapest. Because it is cheap, I will buy it as much as inventory.
This review is about item#9445231.
BEARING FOR RC
5
From Japan
On 2017-10-08 17:05:59
Since it was a little bit far from free shipping, I bought it for hand-held radio controlled cars. Radio controller It is firmer than the general-purpose Chinese bearing and the play is little and I think that it is a good thing.
This review is about item#36783223.
Bearing exchange of slide circular saw cover
5
From Japan
On 2017-09-30 22:49:14
The movement of the safety cover of the sliding circular saw became worse and it was disassembled and investigated where dust entered and stuck to the bearing. It was perfect because we ordered the size and ordered.
This review is about item#8249281.
Four wheel drive mini
5
From Japan
On 2017-09-26 20:18:29
I bought it for play but I think it is cheap and good product.
This review is about item#11698392.