Buy more than* S$200* and get FREE SHIPPING

  • Bearing
  • Bearing
  • Bearing

Bearing 609ZZ

5.00 (2)
Item.#
08249306
Mfr.#
609ZZ
Package Qty.
1PC
Ship pack of
1
1.57 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
9
Outside Diameter D (phi mm)
24
Type
Double sided steel plate shield type
Width B (mm)
7
Material
High carbon chrome bearing steel
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as a replacement of the driving part of the small motor
5
From Japan
On 2007-12-11 09:47:51
I made a purchase at your bearings Taro, but cheaper price because shipping was free from one, quality is also no problem
Use the roller of parts
5
From Japan
On 2007-11-20 13:01:08
It uses as a roller parts, but the inner diameter will use well the products of 6mm and 8mm. UBC of the product because the exchange of only the bearing is large, prices are used without a problem even 1 years later for cheap