Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • LED Explosion Proof Mobile Lamp

LED Explosion Proof Mobile Lamp PEP-03D

Item.#
08249516
Mfr.#
PEP-03D
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Model Certification Number
No. No. T61470
Explosion-proof Construction
Type: d (flameproof) explosion class: 2 Ignitability: G5
Batteries
Three single one-size alkaline batteries (not included)
Color Temperature (K)
8000
Total Luminous Flux (Lm)
45
Weight (kg)
1.45 (batteries included)
Material
Light body: Aluminum front: hard glass
Outer Diameter (mm)
127
Lamp Life
About 10,000 hours (continuous operation mode)
Brightness (lx)
5m destination center: 350 10m destination center: 120
Bulbs
Super high brightness 3W white LED
Battery life (hours)
70 - 80
Diameter (phi mm)
116
Overall Length (mm)
173
Specification
d2G5 standard acceptable product