Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ink Cartridge HP10

Ink Cartridge HP10 C4844A(HP10)

by HP
4.00 (2)
Item.#
08249543
Mfr.#
C4844A(HP10)
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Ink
Pigment-based ink
Capacity (mL)
69
Type
Genuine product
Printable Number of Sheets (Printing A4/5%)
1750
Color
Black
Compatible
DesignJet 110/110plus, BusinessInkjet 1200/1200d/1200dtn/1200dtwn/2200/2300/2800/2800dtn, CP1700
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
And outputs the design drawings
5
From Japan
On 2014-01-27 18:20:31
I want you to cheaper
This review is about item#08249543.
printer
3
From Japan
On 2013-10-31 09:43:49
usually
This review is about item#08249543.