Buy more than* S$200* and get FREE SHIPPING

  • Ink Cartridge HP82

Ink Cartridge HP82 C4913A(HP82)

3.00 (2)
Item.#
08249604
Mfr.#
C4913A(HP82)
Package Qty.
1PC
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Capacity (mL)
69
Storage Temperature (DegreeC)
-40 - 60 (F: -40 - 140)
Type
Genuine product
Ink
Dye-based ink
Color
Yellow
Compatible
[DesignJet] 500/500ps/510/800/800ps
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Plotter toner
1
From Japan
On 2016-05-23 16:18:28
Since it was an old model of over 10 years, it was destroyed without being broken in the middle!
This review is about item#08249586.
Template printing with plotter
5
From Japan
On 2014-07-10 13:45:04
The small size was other, but there was not much of a big size so it was good to purchase it and found it here. I hope that it will be a little cheaper
This review is about item#08249586.