Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Fabric Adhesive Tape New Olive Tap No.142
  • Fabric Adhesive Tape New Olive Tap No.142
  • Fabric Adhesive Tape New Olive Tap No.142

Fabric Adhesive Tape New Olive Tap No.142 No.142

5.00 (3)
Item.#
08249665
Mfr.#
No.142
Package Qty.
1Roll
Ship pack of
1
6.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
10.79
Tape Thickness (mm)
0.31
Tear Strength (N [gf])
5.59[570]
Adhesive
Rubber type
Tape Width (mm)
50
TRUSCO Part Number
419-5922
Tensile Strength (N/25mm)
186.3
Tape Length (m)
25
Elongation (%)
10
Base Material
Staple fiber
Color
Cream (cardboard color)
Purpose
For sealing/packaging cardboards and plastic cases For medium to heavy packaging, For sealing/packaging cardboards and plastic cases For medium to heavy packaging
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Packing heavy items
5
From Japan
On 2011-10-02 14:27:37
Adhesion and fabric are very strong, confidence is different.
This review is about item#08249665.
packing
5
From Japan
On 2011-02-05 22:04:55
Stickiness is good.
This review is about item#08249665.
It is used for curing of vinyl sheets, veneers and so on.
5
From Japan
On 2008-02-05 18:29:12
I have used adhesive for a long time because it is strong and easy to handle. The 75 mm width of the same product is also used frequently by ordering from another company. I would appreciate it if you can handle it at your company.
This review is about item#08249665.