Buy more than* S$200* and get FREE SHIPPING

  • Cloth Adhesive Tape No.3310
  • Cloth Adhesive Tape No.3310
  • Cloth Adhesive Tape No.3310

Cloth Adhesive Tape No.3310 No.3310

4.80 (5)
Item.#
08249674
Mfr.#
No.3310
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/25mm)
6
Tensile Strength (N/25mm)
196
Tuck (ball No.)
28
Tape Length (m)
25
Tape Width (mm)
50
Holding Power (min)
40degreeC: fall 10
Opposite SUS Adhesive Strength (N/ 10 mm)
3.33[1000gf/25mm]
Extensibility (%)
28
Purpose
Cardoard, plastic sealing and packaging. Heavy packing
High Speed Unwinding Force (N/10mm[kgf/25mm])
2.4[0.6]
Tensile Strength (N/10 mm [kgf/25 mm])
78.4[20]
Tape Thickness (mm)
0.32
Base Material
Staple fiber cloth
Color
Brown
Adhesive Force (N/25mm)
8.33
Adhesive
Rubber type
Surface Processing
Polyethylene laminated
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Request from customer
5
From Japan
On 2016-08-18 16:52:30
There is nothing to say. Delivery is early. Was saved.
This review is about item#8249674.
Packing work
5
From Japan
On 2015-09-29 11:29:29
Since we ship with large members in large boxes, we use this cloth adhesive tape which can be firmly bonded together for many years. Adhesion is appropriate and is useful. The price is more pleasing if it is a little cheaper.
This review is about item#08249674.
Packing work
5
From Japan
On 2015-06-10 16:37:01
Durable and satisfied with moderate adhesiveness
This review is about item#08249674.
Masking during surface treatment
4
From Japan
On 2014-08-28 09:39:30
For packaging, I was dissatisfied with a little adhesion, but it happened that it was just too strong not too strong we used it in the surface treatment department in the masking, so it decided to continue purchasing
This review is about item#08249674.
Curing
5
From Japan
On 2013-10-09 16:40:52
Previously we used other company's products, but because the material was thin and changed the specification, changed to Sliontech, very quality is also stable, so you can continue to use with confidence.
This review is about item#08249674.