Buy more than* S$200* and get FREE SHIPPING

  • No. 2000 Blue Tarp

No. 2000 Blue Tarp 3.6x5.4

4.50 (24)
Item.#
08249701
Mfr.#
3.6x5.4
Package Qty.
1Sheet
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
phi12
Tear Strength (N)
Vertical side about about 563x 526
Thickness
#2000
Material
(Eyelet) aluminum, (sheet) polyethylene
Dimension (Vetical x Horizontal) (m)
About 3.45x5.30
Tensile Strength (N)
Vertical side about about 153x 137
Eyelet Pitch (mm)
About 900
Color
Blue
Nominal Dimensions (Wide x Long)(m)
3.6x5.4
Weight (kg)
2
Customer Reviews
5 star 17
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.50
24 Customer Reviews
The reviews are automatic translation.
Curing of plumbing
4
From Japan
On 2018-03-12 17:17:19
It was too thin at # 1200 and too thick at # 3000, so it was just right thickness.
This review is about item#8249701.
Cover sheet for fertilizer storage
5
From Japan
On 2018-02-05 20:22:18
It is satisfying to utilize it many times. I am thinking that I want to go with this all the time from now on.
This review is about item#8249701.
During delivery work
3
From Japan
On 2017-12-15 08:38:34
I would like the shipping date of the item to be known at the time of order placement. Since it is meaningless unless it reaches the required day, I would like to improve.
This review is about item#8249701.
Rain clearance at the worker's shop
5
From Japan
On 2017-04-05 19:58:24
It is good to have it from spring to autumn, but it is too thin for 1000 # and unworthy for 3000 # and it is just right thickness from the price. I use it every year.
This review is about item#8249717.
Warehouse work
4
From Japan
On 2017-02-01 14:52:28
Price is cheaper than other manufacturer's # 2000 blue seat.
This review is about item#8249701.
For storage of agricultural machinery
1
From Japan
On 2016-09-30 07:41:16
Quality is deteriorated, such as deterioration, cracks, etc., than products purchased at home centers
This review is about item#8249701.
When painting work
5
From Japan
On 2016-08-05 16:34:20
I use it for curing. It's thin as price, but it's light and easy to handle.
This review is about item#08249701.
camp
5
From Japan
On 2016-06-09 15:44:53
It is durable enough for cheap price
This review is about item#08249701.
Forming class for floor staining protection
5
From Japan
On 2016-06-06 00:12:10
It is thin and lightweight, it is easy to carry and store. I would like to purchase other sizes as well.
This review is about item#08249717.
Packing of deposited items
5
From Japan
On 2015-10-13 07:14:26
It has moderate thickness and it is easy to work.
This review is about item#08249701.