Buy more than* S$200* and get FREE SHIPPING

  • No. 2000 Blue Tarp

No. 2000 Blue Tarp 5.4x7.2

4.50 (22)
Item.#
08249717
Mfr.#
5.4x7.2
Package Qty.
1Sheet
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
phi12
Tear Strength (N)
Vertical side about about 563x 526
Thickness
#2000
Material
(Eyelet) aluminum, (sheet) polyethylene
Dimension (Vetical x Horizontal) (m)
About 5.20x7.10
Tensile Strength (N)
Vertical side about about 153x 137
Eyelet Pitch (mm)
About 900
Color
Blue
Nominal Dimensions (Wide x Long)(m)
5.4x7.2
Weight (kg)
4
Customer Reviews
5 star 16
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.50
22 Customer Reviews
The reviews are automatic translation.
During delivery work
3
From Japan
On 2017-12-15 08:38:34
I would like the shipping date of the item to be known at the time of order placement. Since it is meaningless unless it reaches the required day, I would like to improve.
This review is about item#8249701.
Rain clearance at the worker's shop
5
From Japan
On 2017-04-05 19:58:24
It is good to have it from spring to autumn, but it is too thin for 1000 # and unworthy for 3000 # and it is just right thickness from the price. I use it every year.
This review is about item#8249717.
Warehouse work
4
From Japan
On 2017-02-01 14:52:28
Price is cheaper than other manufacturer's # 2000 blue seat.
This review is about item#8249701.
For storage of agricultural machinery
1
From Japan
On 2016-09-30 07:41:16
Quality is deteriorated, such as deterioration, cracks, etc., than products purchased at home centers
This review is about item#8249701.
When painting work
5
From Japan
On 2016-08-05 16:34:20
I use it for curing. It's thin as price, but it's light and easy to handle.
This review is about item#08249701.
camp
5
From Japan
On 2016-06-09 15:44:53
It is durable enough for cheap price
This review is about item#08249701.
Forming class for floor staining protection
5
From Japan
On 2016-06-06 00:12:10
It is thin and lightweight, it is easy to carry and store. I would like to purchase other sizes as well.
This review is about item#08249717.
Packing of deposited items
5
From Japan
On 2015-10-13 07:14:26
It has moderate thickness and it is easy to work.
This review is about item#08249701.
New construction curing
4
From Japan
On 2015-09-07 16:19:16
Can be used well
This review is about item#08249717.
Rain clearance
5
From Japan
On 2015-09-03 10:41:44
Medium thickness and cost is good.
This review is about item#08249717.