Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • #3000 Blue Tarp
  • #3000 Blue Tarp
  • #3000 Blue Tarp

#3000 Blue Tarp 10x15

4.43 (367)
Item.#
08249744
Mfr.#
10x15
Package Qty.
1Sheet
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
Phi about 13
Thickness
#3000
Thickness (mm)
0.22
Folding
10x10 (1 inch square)
Weight (kg)
23.15
Nominal Dimensions (Wide x Long)(m)
10x15
Tear Strength (kgf/cm)
Vertical 18x horizontal 18
Tear Strength (N)
Vertical about 201x horizontal about 195
Eyelet Pitch (mm)
About 900
Color
Blue
Tensile Strength (kgf/cm)
Vertical 63x horizontal 58
Lamination Thickness (mm)
Double-sided 0.04
Material
(Eyelet) aluminum, (sheet) polyethylene
Dimension (Vetical x Horizontal) (m)
About 9.65x14.90
Tensile Strength (N)
Vertical about 715x horizontal about 629
Customer Reviews
5 star 244
4 star 60
3 star 46
2 star 11
1 star 6
Review Rating: 4.43
367 Customer Reviews
The reviews are automatic translation.
Raining without rain
5
From Japan
On 2018-04-24 15:30:23
It is just right size for the raining material of the eaves. Because it is an unusual size, I ordered one more before it disappears.
This review is about item#2446455.
I use it when carrying the tool during farm work to prevent the car's bed soiling.
5
From Japan
On 2018-04-24 14:46:30
Since it is the size that it enters into the loading platform with folding in two, the carrier is well handled well without being soiled well.
This review is about item#2446394.
Used for motorcycle cover
5
From Japan
On 2018-04-11 00:49:09
I use it under the bike cover. It is strong and appreciated.
This review is about item#02446421.
I tried to purchase underlay paddy rice seedlings. I will monitor from now on whether vinyl and which is durable.
4
From Japan
On 2018-04-05 06:29:13
I need something long in size, but I joined them with tape in consideration of price.
This review is about item#02446516.
Machine maintenance
3
From Japan
On 2018-04-01 15:56:12
I am happy that it is cheaper than home center. I also want you to produce without eyes.
This review is about item#2446543.
I used it for disaster prevention seat work
5
From Japan
On 2018-04-01 08:45:13
# 3000 Blue Sheet Dirt Falls Immediately, but a little more of the number of Hatome I want you to do a lot. There is no problem in terms of strength.
This review is about item#02446482.
Roof of original storage cabinet
5
From Japan
On 2018-03-23 14:46:27
Although it is an ordinary blue sheet, it is thick and cospa good. I use it on the roof of the original storage cabin but it is enough.
This review is about item#2446455.
I use it to hang or spend where I place materials
5
From Japan
On 2018-03-19 20:33:14
It is good to be thick unexpectedly. It is good to choose the rest
This review is about item#2446403.
Raining in the rain
5
From Japan
On 2018-03-19 15:30:21
It is repeat purchase. It is thick and has a waterproof effect firmly and it is useful in the field.
This review is about item#2446543.
We use it to avoid rain and dust outdoors
5
From Japan
On 2018-03-15 13:41:54
There are also thickness, so it is likely to last long because the making is strong. I am happy that it is cheap.
This review is about item#2446507.