Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Container

Container B-6.6

4.00 (31)
Item.#
08249911
Mfr.#
B-6.6
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Main Material
Polypropylene
Compatible
The exclusive lid C-4.5
Inner Dimensions (Width x Depth x Height) (mm)
About 274x154x150
Color
Clear
Unit Outside Dimensions (Width W x Depth D x Height H)(mm)
About 334x198x158
Capacity (L)
About 6.3
Customer Reviews
5 star 14
4 star 7
3 star 7
2 star 2
1 star 1
Review Rating: 4.00
31 Customer Reviews
The reviews are automatic translation.
Used as a container.
2
From Japan
On 2017-07-16 21:58:18
Semi-transparent ones are harder than the same type of blue ones, but they are weak against impact forces and prone to cracks.
This review is about item#8249911.
Storage of products during barrel polishing
5
From Japan
On 2017-05-03 07:10:29
I used to change it in the former home center, but now I have somewhat lost somewhere.
This review is about item#24539838.
Organizing parts
4
From Japan
On 2017-01-02 00:04:38
Clear can see the contents and the contents are clear at a glance. However, I am worried about deterioration due to ultraviolet rays (solar rays).
This review is about item#24539856.
Wood work
3
From Japan
On 2016-10-26 23:20:25
I purchased transparency. It is convenient to see contents.
This review is about item#8249911.
Organizing accessories
3
From Japan
On 2016-10-04 17:34:19
I cracked when I dropped it on the floor. Is it a luxury to seek a little strength?
This review is about item#8249927.
Preservation of molds, organization of fixtures, etc.
4
From Japan
On 2016-08-17 10:29:07
It is light and sturdy and very useful. You can also organize small molds with small deflection of the bottom and stable
This review is about item#10956057.
Tool storage
5
From Japan
On 2016-06-29 14:50:03
Even if you put quite a heavy thing, it is strong, so it is recommended because it can be stacked and used.
This review is about item#06898254.
During cleaning
5
From Japan
On 2016-06-14 15:34:18
I am satisfied with no problem in terms of cost.
This review is about item#10956057.
Used for product classification
4
From Japan
On 2016-02-10 14:05:19
It's just right size and strong, so it's useful as it can be used even when stacked.
This review is about item#06898236.
Movement of work between processes · stock keeping
3
From Japan
On 2016-02-08 15:57:28
it is normal.
This review is about item#08249902.